Quazite
Underground Enclosure, 8000 lb., 10-1/8"W
Mfr # PG1118Z80109
Zoro # G0029531
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Height 12 in
- Overall Width 13 3/8 in
- Overall Length 20 1/4 in
- Load Rating - Underground Enclosure 8,000 lb
Explore More Products
- QUAZITE Underground Enclosure, 8000 lb., 10-1/8"W PG1118Z80117
- QUAZITE Underground Enclosure, 8000 lb., 15-1/2"W PG1324Z80409
- QUAZITE Undrground Enclosure, 15,000 lb., 15-1/2"W PG1730Z80817
- QUAZITE Underground Enclosure Cover, 12-13/16" L PC1212CA0017
- QUAZITE Underground Enclosure, 8000 lb., 21-1/4"L PG1324Z80112
- QUAZITE Undrground Enclosur, 15,000 lb., 12"L, 12"W PC1212Z80217
- QUAZITE Underground Enclosure, 8000 lb., 21"H PG3048Z80712
- QUAZITE Enclosure Cover, Fiber Optics, PG, 3 in D PG3048HA0021
- QUAZITE Underground Enclosure, 15,000 lb., 15"H PG3048Z80543
- QUAZITE Underground Enclosure Cvr, Polymer, Blank PC1212HA0009
- QUAZITE Underground Enclosure Cvr, 15000 lb PG1118HA0017
- Quazite Underground Enclosures