Tritan

Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 36 # of Teeth


$37.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Industry Chain Size 35
  • Number of Teeth - Sprockets 36
  • Bore Dia. - Sprockets 3/4 Inch
  • Outside Dia. 5 in
  • Number of Chain Rows Single
See all product information