Ashcroft
Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 251009SW02LX6B15
Zoro # G0029741
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Oxygen Service Cleaned, Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Accuracy +/-1.0%
- Material 304 Stainless steel
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SW02LX6B200
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SW02LX6B100
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SW02LX6B160
- ASHCROFT Digital Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Metal, Gray 302074SD02L VAC BL
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Plastic, Black 451279AS04L15#
- ASHCROFT Pressure Gauge, 0 to 30 psi, 2 in Triclamp, Stainless Steel, Silver 35-1032S-20L-30
- ASHCROFT Pressure Gauge 501008SL02B300#
- ASHCROFT Panel Mount Pressure Gauge 20W1001TH 02B XUCZG 30#
- ASHCROFT Pressure Gauge 251032SL15L60#
- NOSHOK Digital Pressure Gauge, 0 psig to 5000 psig, 1/4 NPT Male Conn, Peek Memory, Rubber Case Protector, Gauge Carrying Case 1000-5000-2-1-RCP-GC
- PIC GAUGES Compound Gauge, -30 to 0 to 200 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver PRO-202L-254CG
- Ashcroft Pressure Gauges