Quazite
Undrground Enclosure, 22,000 lb., 21-1/4"L
Mfr # PG1324Z80317
Zoro # G0029933
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,533.99
Key Features
- Cover Logo Electric
- Color Gray
- Overall Height 12 in
- Overall Width 15 1/2 in
- Overall Length 25 in
Explore More Products
- QUAZITE Undrground Enclosure, 15,000 lb., 10-1/4"H PG1118Z80246
- QUAZITE Undrground Enclosure, 15,000 lb., 10-1/4"H PG1118Z80217
- QUAZITE Underground Enclosure, 8000 lb., 21-1/4"L PG1324Z80112
- QUAZITE Underground Enclosure Cover, 30-1/2"L PG1730HA0044
- QUAZITE Undrground Enclosr Cover, 47-5/8 in L PG3048CA0012
- QUAZITE Undrground Enclosure, 22,000 lb., 28-1/2"L PG1730Z80617
- QUAZITE Undrground Enclosr Cvr, 30-1/2"L, 8000 lb. PG1730CA0012
- QUAZITE Undrground Enclosure, 15,000 lb., 11-3/4"W PG1324Z80241
- QUAZITE Underground Enclosure, 8000 lb., 36"L, 36"W PG3636Z81312
- QUAZITE Underground Enclosure Cvr, 15000 lb PG1118HA0017
- QUAZITE Underground Enclosure, 8000 lb., 15-1/2"W PG1730Z80109
- Quazite Underground Enclosures