Quazite
Underground Enclosure, 8000 lb., 10"H
Mfr # PG1730Z80112
Zoro # G0029976
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,116.99
Key Features
- Color Gray
- Overall Height 12 in
- Overall Width 19 1/4 in
- Overall Length 32 1/4 in
- Load Rating - Underground Enclosure 8,000 lb
Explore More Products
- QUAZITE Undrground Enclosure, 15,000 lb., 15-1/2"W PG1730Z80817
- QUAZITE Underground Enclosure, 8000 lb., 12"L, 12"W PC1212Z80109
- QUAZITE Undrground Enclosr Cvr, 23-1/4" L, 8000 lb PG1324CA0017
- QUAZITE Undrground Enclosr Cvr, 8000 lb, 18-1/8" L PG1118CA0017
- QUAZITE Undrground Enclosure, 15,000 lb., 15-1/2"W PG1324Z80517
- QUAZITE Underground Enclosure, 8000 lb., 15"H PG2436Z80409
- QUAZITE Enclosure Covr, Communications, 3 in Depth PG3636CA0012
- QUAZITE Underground Enclosure, 8000 lb., 28"H PG1730Z81017
- QUAZITE Underground Enclosure, 15,000 lb., 33"H PG3048Z81409
- QUAZITE Undrground Enclosur Cvr, 35-5/8" L, 24" W PG2436CA0009
- QUAZITE Underground Enclosure, 8000 lb., 21-1/4"L PG1324Z80129
- Quazite Underground Enclosures