Quazite
Underground Enclosure, 8000 lb., 15-1/2"W
Mfr # PG1730Z80709
Zoro # G0030073
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,327.99
Key Features
- Color Gray
- Overall Height 24 in
- Overall Width 19 1/4 in
- Overall Length 32 1/4 in
- Load Rating - Underground Enclosure 8,000 lb
Explore More Products
- QUAZITE Underground Enclosure Cover, 12-13/16" L PC1212HA0017
- QUAZITE Underground Enclosure, 8000 lb., 15-1/2"W PG1730Z80409
- QUAZITE Underground Enclosure, 8000 lb., 21-1/4"L PG1324Z80129
- QUAZITE Underground Enclosure, 8000 lb., 33-7/8"L PG2436Z81009
- QUAZITE Undrground Enclosure, 15,000 lb., 15-1/2"W PG1730Z80817
- QUAZITE Underground Enclosure, 8000 lb., 15-1/2"W PG1324Z80409
- QUAZITE Underground Enclosure, 15,000 lb., 16"H PG1324Z80546
- QUAZITE Underground Enclosure, 8000 lb., 15"H PG3048Z80412
- QUAZITE Underground Enclosure Cover, 8000 lb. PG2424CA0012
- QUAZITE Underground Enclosure, 8000 lb., 12"L, 12"H PC1212Z80146
- QUAZITE Underground Enclosure, 8000 lb., 16-1/4"H PG1118Z80417
- Quazite Underground Enclosures