Ashcroft
Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 251009SW02BX6B600
Zoro # G0030685
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower Back
- Connection Size 1/4 in NPT
- Gauge Application Oxygen Service Cleaned, Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Range 0 to 600 psi
- Accuracy +/-1.0%
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Plastic, Black 451279SS04LXLL600
- ASHCROFT ASHCROFT 45-1279-SS-04L-800# 4-1/2IN 1/2IN 0-800PSI NPT PRESSURE GAUGE 45-1279-SS-04L-800#
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver 251009AW02L600#
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver 351009SW02LXLLV/30
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/2 in MNPT, Plastic, Black 451379SSL04L3000#
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver 351009SW02LXLL160
- ASHCROFT Pressure Gauge 638008A4GRWLP0L10000#
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Aluminum, Black 601082AS02L30C4
- ASHCROFT ASHCROFT 45-1379-SS-04L-1000 MAXISAFE 4-1/2IN 1/2IN 0-1000PSI PRESSURE GAUGE 45-1379-SS-04L-1000
- WINTERS Pressure Gauge, 0 to 200 psi, 1 1/2 in Triclamp, Silver PSQ15806
- ASHCROFT Pressure Gauge M-15DDG-01B-160S80-XZG
- Ashcroft Pressure Gauges