Shop Alternate Products
This Product is Discontinued
Honeywell
Tactical Glove, 2XL, Black, PR (Discontinued)
Mfr # 1640-11
Zoro # G0031437
This Product is Discontinued
Key Features
- Color Black
- Thumb Style Keystone
- Standards MIL-DTL-81188C
- Stitching Material Aramid
- Palm Material Sheepskin