Condor
Elec. Glove Protector, 10, Wht/Org/Grn, PR
Mfr # 3NEE4
Zoro # G0032837
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Orange/Green
- Cuff Style Gauntlet
- Glove Materials Goatskin
- Length 12"
- Voltage Class 2
Explore More Products
- CONDOR Elec. Glove Protector, 9, Wht/Org/Grn, PR 3NEE7
- CONDOR Elec. Glove Protector, 8, Wht/Org/Grn, PR 3NEE6
- CONDOR Elec. Glove Protector, 7, Wht/Org/Grn, PR 4FPF9
- CONDOR Elec. Glove Protector, 10, White, PR 4T557
- CONDOR Elec. Glove Protectr, 10, Beige/Org/Grn, PR 4T559
- CONDOR Glove Bag, 14" L, Tan 4T498
- CONDOR Electrical Glove Protector, 11, White, PR 3RNA2
- CONDOR Elec. Glove Protector, 7, Wht/Org/Grn, PR 4FPG2
- CONDOR Elec. Glove Protector, 9, Beige/Orange, PR 4JD72
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 11, PR E011BL/11
- ANSELL Electrical Gloves, Size 11, Class 1, PR CLASS 1 B 14
- Condor Gloves & Hand Protection