Condor
Elec. Glove Protector, 8, Beige/Orange, PR
Mfr # 4FPF8
Zoro # G0032882
$28.56
40% off
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige/Orange
- Cuff Style Gauntlet
- Glove Materials Cowhide
- Length 15"
- Voltage Class 4
Explore More Products
- CONDOR Elec. Glove Protector, 7, Beige/Orange, PR 4FPF7
- CONDOR Elec. Glove Protector, 9, Wht/Org/Grn, PR 3NEE7
- CONDOR Elec. Glove Protectr, 10, Beige/Org/Grn, PR 4T559
- CONDOR Electrical Glove Protector, 7, White, PR 5WUR9
- CONDOR Elec. Glove Protector, 9, Wht/Org/Grn, PR 4FPG4
- CONDOR Elec. Glove Protector, 11, White, PR 4T558
- CONDOR Elec. Glove Protector, 9, Beige/Orange, PR 4JD72
- CONDOR Electrical Glove Protector, 11, White, PR 3RNA2
- CONDOR Elec. Glove Protector, 11, Wht/Org/Grn, PR 4FPG6
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR E011R/10H
- ANSELL Electrical Gloves, Size 11, Class 1, PR CLASS 1 B 14
- Condor Gloves & Hand Protection