Steel Grip
Overpants, Aluminized Rayon, L
Mfr # ARL410
Zoro # G0033582
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 36 in
- Material Trade Name Aluminized Rayon
- Inseam 30 in to 34 in
- Fabric Weight 15 oz
- Length 38 in
Explore More Products
- STEEL GRIP Overpants, Aluminized Rayon, XL ARL410
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR ACK 395-16 M 2xl
- STEEL GRIP Overpants, Aluminized Thermonol, L ATH410
- STEEL GRIP Overpants, Aluminized Thermonol, XL ATH410
- STEEL GRIP 16In Aluminized Carbon Kevlar Legging, PR ACK 395-16 M
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR ACK 395-16 M XL
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR ACK 395-16 M LG
- STEEL GRIP 12 Oz. Whipcord Indura Pant, 38x30 WCP 9460 38X30
- STEEL GRIP Leggings, 16 in. L, Silver, PR AC11 395-16M
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, L, Men 103-3830
- PROPPER Tactical Trouser, Black, Size 30X30, PR F52512500130X30
- Steel Grip Arc Flash and Flame Resistant Clothing