Vf Imagewear
Flame Resistant Coverall, Navy Blue, Nomex(R), 3XL
Mfr # CNB6NV RG 54
Zoro # G0034781
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Fits Waist Size 50 in
- Material Nomex(R) IIIA
- Fabric Weight 6 oz
- Inseam 30 in
Explore More Products
- VF IMAGEWEAR Flame Resistant Coverall, Khaki, XL CLB2KH RG 42
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, L, HRC1 CNB2NV RG 44
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 4XL CEC2NV RG 58
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL CEC2KH RG 46
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L CEC2NV RG 44
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL CEC2NV RG 50
- VF IMAGEWEAR Bib Overalls, Brown, 2XL, 14.6 cal/cm2 BLF8BD LN XXL
- VF IMAGEWEAR Flame Resistant Coverall, Navy, Cotton/Nylon, M CLC8NV RG M
- VF IMAGEWEAR Flame Resistant Coverall, Blue, Nomex(R), 2XL CNB6RB RG 52
- PORTWEST Bizweld Iona Coverall, XL UBIZ5
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, M TM122SBUMD002500
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls