Norton Door Controls
Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Aluminum
Mfr # UNI1601 x 689
Zoro # G0035865
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel
- Closer Performance Heavy Duty
- Closer Series Norton 1600
- Closer Type Non Hold Open
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze UNI1601 x 690
- NORTON DOOR CONTROLS Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Aluminum 210 x 689 x TPN
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Aluminum 7500H X 689
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze 8501H x 690
- NORTON DOOR CONTROLS Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze 210 x 690 x TPN
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8300 Door Closer Heavy Duty Interior and Exterior, Dark Bronze PS8300STH x 690
- NORTON DOOR CONTROLS Low Energy Operator 5710DMY x BSP
- NORTON DOOR CONTROLS CA1603BC691 Regular Size 3 Surface Mount Door Closer with Cushion Stop Arm Light Bronze CA1603BC691
- NORTON DOOR CONTROLS Automatic/Manual Low Energy Operator Aluminum D6031-36DMY x 689
- YALE Manual Hydraulic Yale 4400 Door Closer Heavy Duty Interior and Exterior, Silver 4400 x 689
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior 2034-BUMPER LH AL
- Norton Door Controls Door Closers & Accessories