Norton Door Controls
Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze
Mfr # CLP1601-T X 690
Zoro # G0035892
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel
- Closer Performance Heavy Duty
- Closer Series Norton 1600
- Closer Type Hold Open
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Aluminum CLP1601-T x 689
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Aluminum 78B/D-RA x 689LH
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Dark Bronze 161BF x 690 x TPH
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Aluminum PS7500ST x 689
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Aluminum 8501XAL
- NORTON DOOR CONTROLS 8501696 Adjustable Surface Mount Door Closer with Full Cover and Sex Nuts Gold 8501696
- NORTON DOOR CONTROLS Adjustable Surface Mount Door Closer with Full Cover and Sex Nuts with CloserPlus Spring Arm and Met CPS8501MA689
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8500 Door Closer Heavy Duty Interior and Exterior, Silver PS8500STH x 689
- NORTON DOOR CONTROLS Automatic/Manual Low Energy Operator Black 6061 x BSP
- DELTANA DC90 Door Closer; Duro Finish DC90-DURO
- RIXSON Floor Closers 2790S RH 626
- Norton Door Controls Door Closers & Accessories