This item is Discontinued.

Lacrosse Size 10 Men's Steel Work Boots, Brown 464404-10W

Size 10 Men's Steel Work Boots, Brown (Discontinued)

  • Mfr # 464404-10W
  • Zoro # G0037292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
464404-10W
Zoro #
G0037292
UPC #
-
Country of Origin
China

Dimensions

Size
10
Height
6"
Footwear Width
W

Details

Gender
Men's
Item
Work Boots
Footwear Closure Type
Lace Up
Color
Brown
Waterproof
Yes
Midsole Material
Rubber
Toe Type
Steel
Standards
ASTM F2413-05 M I/75 C/75 EH
Insulated
No
Shank Material
Steel
Metatarsal Guard
No
Liner Material
Hyper-Dri(R)
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Lace Up
Upper Material
Leather
Resists
Oils, Slips
Material
Leather

Description

Work Boots, Metatarsal Guard No, Color Brown, Gender Men's, Insulated No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.