This item is Discontinued.

Lacrosse Size 10 Men's 8" Work Boot Steel Work Boots, Brown 464406-10M

Size 10 Men's 8" Work Boot Steel Work Boots, Brown (Discontinued)

  • Mfr # 464406-10M
  • Zoro # G0037371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
464406-10M
Zoro #
G0037371
UPC #
-
Country of Origin
China

Dimensions

Size
10
Height
8"
Footwear Width
M

Details

Footwear Style
8 in Work Boot
Gender
Men's
Item
Work Boots
Metatarsal Guard
No
Liner Material
Hyper-Dri(R)
Outsole Material
Rubber
Waterproof
Yes
Color
Brown
Standards
ASTM F2413-05 M I/75 C/75 EH
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Shank Material
Steel
Insulated
No
Footwear Closure Type
Lace Up
Toe Type
Steel
Midsole Material
Rubber
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Lace Up
Resists
Oils, Slips
Lugs
Rubber
Upper Material
Leather
Material
Leather

Description

Work Boots, Metatarsal Guard No, Color Brown, Gender Men's, Insulated No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.