Shop Alternate Products
This Product is Discontinued
John Deere
Wellington Boots, Pln, Men, 11-1/2W, Brn, PR (Discontinued)
Mfr # JD4193 11.5W
Zoro # G0038491
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 11-1/2
- Upper Material Leather
- Waterproof No
- Insulated No
- Toe Type Plain