Valterra
Silent PVC Check Valve 2"
Mfr # 200-U20
Zoro # G0040096
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Union x Union
- Body Material PVC
- Max. Pressure 150 psi
- Spring Material Stainless Steel
Explore More Products
- VALTERRA Silent Clear Check Valve 2" 200-CU20
- VALTERRA Silent Clear Check Valve 1-1/2" 200-C15
- VALTERRA 3" Slip PVC Spring Swing Check Valve 200-30
- VALTERRA 1-1/2" Slip PVC Check Valve 200-15
- VALTERRA 2" Slip PVC Spring Swing Check Valve 200-20
- VALTERRA 3/4" Slip PVC Spring Swing Check Valve 200-C07
- SMITH-COOPER 1-1/4" Brass Inline Check Valve 4347003760
- KECKLEY 2" Wafer Check Valve 2CW2R-CS-36336
- HAYWARD Check Valve, True Union, Ball, 1-1/2", CPVC/EPDM, S/T TC20150STE
- CHECK-ALL VALVES Stainless Check Valve 3SLSS3V.500SSEC
- KECKLEY 8" Globe Check Valve, Length: 13" 8CG4R-36-36336
- Valterra Valves