- Home
- /
- Test Instruments & Gauges
- /
- Pressure & Vacuum Measuring
- /
- Pressure Gauges
- /
- Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Stainless Steel, Silver
Shop Alternate Products
This Product is Discontinued
Zoro Select
Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Stainless Steel, Silver (Discontinued)
Mfr # 4FMJ9
Zoro # G0040345
This Product is Discontinued
Key Features
- Connection Location Bottom
- Connection Size 1/8 in NPT
- For Use With Air, Water, and Oils in Hydraulic Equipment, Pressure Washers, Pumps, and Compressors
- Gauge Application Corrosion-Resistant Case
- Accuracy +/-3-2-3%
Customers Also Purchased
- Brand Zoro Select
-
MFR #
4FMJ9
-
Zoro #
G0040345
- UPC # 190735508343
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Dial Size (In.) | 1-1/2 |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 1 1/2 in |
Process Connection Size | 1/8 in |
Nominal Dial Size | 1 1/2 in |
Details
Connection Location | Bottom |
Item | Commercial Pressure Gauge |
For Use With | Air, Water, and Oils in Hydraulic Equipment, Pressure Washers, Pumps, and Compressors |
Gauge Application | Corrosion-Resistant Case |
Range | 0 to 14,000 kPa, 0 to 2000 psi |
Accuracy | +/-3-2-3% |
Material | 304 Stainless steel |
Color | Stainless Steel |
Application | Test and Measurement |
Gauge Primary Range Values | 0 to 2000 |
Gauge Primary Range Units | psi |
Gauge Connection Type | MNPT |
Basic Gauge Case Material | Stainless Steel |
Case Color | Silver |
Gauge Secondary Range Values | 0 to 14,000 |
Gauge Case Color | Stainless Steel |
Liquid Filled | No |
Gauge Primary Range Smallest Graduation | 20 |
Basic Gauge Lens Material | Plastic |
Smallest Graduation | 20 psi |
Basic Gauge Socket Material | Stainless Steel |
Gauge Accuracy | +/-3-2-3% |
Gauge Lens Material | Acrylic |
Operating Temp. Range | -40 Degrees to 150 Degrees F |
Gauge Connection Location | Bottom |
Basic Gauge Wetted Parts | Stainless Steel |
Basic Gauge Sensor Material | Stainless Steel |
Gauge Secondary Range Units | kPa |
Max. Pressure (PSI) | 2000 |
Calibration Certificate Included | No |
Gauge Case Material | 304 Stainless Steel |
Gauge Sensor Material | 316 Stainless Steel |
Pressure and Vacuum Gauge Type | Pressure Gauge |
Gauge Socket Material | 316 Stainless Steel |
Gauge Panel Mountable | No |
Socket Material | 316 Stainless Steel |
Pressure Range | 0 to 2,000 psi |
Process Connection | 1/8 in NPT Male |
Primary Graduations | 1, 2 |
Pressure Range Type | Pressure |
Lens Material | Acrylic |
Scale Type | Dual |
Sensor Material | 316 Stainless Steel |
Gauge Wetted Parts | Stainless Steel |
Field Fillable | No |
Secondary Pressure Range | 0 to 14,000 |
Includes Vent Plug | No |
Liquid-Filled Case | No |
Cleaned for Oxygen Service | No |
Lens Material - Gauge | Plastic |
Blowout Safety Back | No |
Pressure Gauge Type | General Purpose Dial Pressure Gauge |
Includes Calibration Certificate | No |
Case Material - Gauge | Stainless Steel |
Includes Mounting Hardware | No |
Secondary Scale Units | kPa |
Panel-Mountable | No |
Hazardous Location Rating | Not Rated |
Vibration Resistance | None |
Removable Bezel | No |
Non-Sparking | No |
Primary Scale Units | psi |
Dial Color | White |
Primary Scale Minor Graduations | 20 |
Process Connection Type | NPT |
IP/NEMA Rating | Not Rated |
Freeze Resistant Movement | No |
Bezel Material | Crimped Stainless Steel |
Process Connection Location | Bottom |
Primary Pressure Range | 0 to 2,000 |
Dry Dampening Feature | None |
Ambient Operating Temperature Range | -40 Degrees to 150 Degrees F |
Secondary Range | 0 to 14,000 kPa |
Gauge Case Liquid | None |
Process Connection Gender | Male |
Accuracy Scale | Mid-Scale |
Description
Commercial Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Nominal Dial Size 1 1/2 in, Lens Material Acrylic, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/8 in, Panel-Mountable No, Pressure Gauge Type General Purpose Dial Pressure Gauge
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov