Zoro Select
Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver
Mfr # 4FMT4
Zoro # G0040415
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8 in NPT
- For Use With Air, Water, and Oils in Hydraulic Equipment, Pressure Washers, Pumps, and Compressors
- Gauge Application Corrosion-Resistant Case
- Accuracy +/-3-2-3%
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Stainless Steel, Silver 4FMU4
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver 4FMT2
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Stainless Steel, Silver 4FMU3
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black 4FLX4
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Steel, Black 4CFA3
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black 4EFF2
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in BSPT, Plastic, Black 4EFE4
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Blue 4EFG5
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver 4FMR8
- PERMA-CAL 0100 412In 12In 315Psi Npt Pressure Gauge 121NID35Y23
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Black 101D-158K
- Zoro Select Pressure Gauges