- Home
- /
- Test Instruments & Gauges
- /
- Pressure & Vacuum Measuring
- /
- Pressure Gauges
- /
- Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Stainless Steel, Silver
Shop Alternate Products
This Product is Discontinued
Zoro Select
Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Stainless Steel, Silver (Discontinued)
Mfr # 4CFL2
Zoro # G0040661
This Product is Discontinued
Key Features
- Connection Location Center Back
- Connection Size 1/8" MNPT
- Gauge Application General Purpose
- Range 30" Hg 0 to 30 psi, 100 kPa 0 to 200 kPa
- Accuracy +/-3-2-3%
Customers Also Purchased
- Brand Zoro Select
-
MFR #
4CFL2
-
Zoro #
G0040661
- UPC # 190735502198
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" MNPT |
Dial Size (In.) | 1-1/2 |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 1 1/2 in |
Details
Connection Location | Center Back |
Item | Compound Gauge |
Gauge Application | General Purpose |
Range | 30" Hg 0 to 30 psi, 100 kPa 0 to 200 kPa |
Accuracy | +/-3-2-3% |
Material | 304 Stainless steel |
Color | Stainless Steel |
Gauge Primary Range Values | -30 to 0 to 30 |
Gauge Primary Range Units | in Hg/psi |
Gauge Connection Type | MNPT |
Basic Gauge Case Material | Stainless Steel |
Case Color | Silver |
Smallest Graduation | 2" Hg, 1 psi |
Gauge Filled With | Glycerin |
Basic Gauge Lens Material | Plastic |
Basic Gauge Sensor Material | Stainless Steel |
Gauge Panel Mountable | No |
Gauge Socket Material | 316 Stainless Steel |
Gauge Case Color | Stainless Steel |
Gauge Accuracy | +/-3-2-3% |
Gauge Secondary Range Units | kPa/kPa |
Gauge Case Material | 304 Stainless Steel |
Gauge Secondary Range Values | -100 to 0 to 200 |
Basic Gauge Wetted Parts | Stainless Steel |
Liquid Filled | Yes |
Basic Gauge Socket Material | Stainless Steel |
Max. Pressure (PSI) | 30 |
Gauge Sensor Material | 316 Stainless Steel |
Calibration Certificate Included | No |
Pressure and Vacuum Gauge Type | Compound Gauge |
Gauge Lens Material | Acrylic |
Operating Temp. Range | -40 Degrees to 140 Degrees F |
Gauge Primary Range Smallest Graduation | 2/1 |
Gauge Connection Location | Center Back |
Socket Material | 316 Stainless Steel |
Lens Material | Acrylic |
Description
Compound Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Lens Material Acrylic, Case Color Silver, Socket Material 316 Stainless Steel