- Home
- /
- Test Instruments & Gauges
- /
- Pressure & Vacuum Measuring
- /
- Pressure Gauges
- /
- Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver
Shop Alternate Products
This Product is Discontinued
Zoro Select
Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (Discontinued)
Mfr # 4FMN8
Zoro # G0041447
This Product is Discontinued
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- Gauge Application Test
- Range 0 to 4000 kPa, 0 to 600 psi
- Accuracy +/-3-2-3%
Customers Also Purchased
- Brand Zoro Select
-
MFR #
4FMN8
-
Zoro #
G0041447
- UPC # 190735508602
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Details
Item | Pressure Gauge |
Connection Location | Bottom |
Gauge Application | Test |
Range | 0 to 4000 kPa, 0 to 600 psi |
Accuracy | +/-3-2-3% |
Material | 304 Stainless steel |
Color | Stainless Steel |
Gauge Primary Range Values | 0 to 600 |
Gauge Primary Range Units | psi |
Gauge Connection Type | MNPT |
Basic Gauge Case Material | Stainless Steel |
Case Color | Silver |
Smallest Graduation | 10 psi |
Calibration Certificate Included | No |
Liquid Filled | No |
Gauge Primary Range Smallest Graduation | 10 |
Gauge Socket Material | 316 Stainless Steel |
Gauge Case Color | Stainless Steel |
Basic Gauge Sensor Material | Stainless Steel |
Basic Gauge Socket Material | Stainless Steel |
Gauge Lens Material | Acrylic |
Max. Pressure (PSI) | 600 |
Gauge Sensor Material | 316 Stainless Steel |
Pressure and Vacuum Gauge Type | Pressure Gauge |
Gauge Panel Mountable | No |
Gauge Connection Location | Bottom |
Basic Gauge Wetted Parts | Stainless Steel |
Operating Temp. Range | -40 Degrees to 150 Degrees F |
Gauge Accuracy | +/-3-2-3% |
Gauge Case Material | 304 Stainless Steel |
Basic Gauge Lens Material | Plastic |
Socket Material | 316 Stainless Steel |
Lens Material | Acrylic |
Description
Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Lens Material Acrylic, Socket Material 316 Stainless Steel