Shop Alternate Products
This Product is Discontinued
Jb Industries
Precision Torque Wrench Set, Open End (Discontinued)
Mfr # TRQ1080
Zoro # G0041511
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Type Fixed
- Drive Size 1/2"
- Overall Length 16"
- Rotation CW/CCW
- Includes (6) Interchangeable Spanner Heads: 17, 22, 24, 26, 27 and 29mm, Carrying Case