Mcdonnell & Miller
Flow Switch, 1 In Nema
Mfr # FS8-W
Zoro # G0041791
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Fits Brand Mcdonnell and Miller
- Includes (1) Swtich, (2) Washers and (1) Screw, (4) Paddles
- Switch Enclosure NEMA 4X
- Standards cULus Approved
Explore More Products
- MCDONNELL & MILLER 3/4" FNPT SPDT Snap Switch Flow Switch 2.5 gpm FS6-W-3/4
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm FS7-4E
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm FS7-4SW
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm FS7-4S
- MCDONNELL & MILLER SPDT Flow Switch FS4-3
- MCDONNELL & MILLER 1 in. MNPT SPDT Snap General Purpose Flow Switch 120/240VAC 131 gpm FS254
- MCDONNELL & MILLER 1" FNPT SPDT Snap Switch Flow Switch 2.5 gpm FS6-W-1
- MCDONNELL & MILLER Pse802-Rx2-24 Probe Type Low PSE802-RX2
- MCDONNELL & MILLER SPDT Flow Switch FS-1
- DAYTON NO Mechanical Float Switch 230VAC 6PNV2
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi M7000
- Mcdonnell & Miller Level Switches