Zoro Select
Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 4CFK5
Zoro # G0042287
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- Gauge Application Corrosion-Resistant Case
- Accuracy +/-3-2-3%
- Material 304 Stainless steel
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver 4CFK3
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver 4CFK7
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver 4CFK6
- ZORO SELECT Pressure Gauge, 0 to 100 oz/sq in, 1/4 in MNPT, Steel, Black 18C796
- ZORO SELECT Pressure Gauge, 0 to 32 oz/sq in, 1/4 in MNPT, Steel, Black 18C778
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black 4FLW3
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in BSPT, Plastic, Black 4EFA3
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver 4CFV7
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/2 in MNPT, Plastic, Black 36JV24
- ASHCROFT ASHCROFT 45-1279-SS-04L-800# 4-1/2IN 1/2IN 0-800PSI NPT PRESSURE GAUGE 45-1279-SS-04L-800#
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 100 psi/kPa, 1/8 NPT Male Back Conn, Glycerin Filled 15-910-100-psi/kPa
- Zoro Select Pressure Gauges