Vf Imagewear
Pants, Navy, Nomex IIIA, 34 x 34 In.
Mfr # PNW2NV 34 34
Zoro # G0043032
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 5.2 cal/sq cm
- Arc Flash PPE Category 1
- Gender Men's
- Fits Waist Size 34 in
- Material Trade Name Nomex(R)
Explore More Products
- VF IMAGEWEAR Pants, Stone Wash, 40 In x 32 In PEJ6SW 40 32
- VF IMAGEWEAR Pants, Navy, 38 In x 32 In PMU2NV 38 32
- VF IMAGEWEAR Pants, Stone Wash, 34 In x 34 In PEJ6SW 34 34
- VF IMAGEWEAR Pants, Blue, EXCEL Flame Resistant(R), Denim PEJ2DD 38 30
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 PLW2NV 38 32
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In PEJ6SW 36 32
- VF IMAGEWEAR Womens 9Oz Excel Fr Work Pant PEW3NV 24 28
- VF IMAGEWEAR Mens 9Oz Excel Fr Work Pant PEW2VG 31 32
- VF IMAGEWEAR Mens 12.5 Oz Straight Fit Dnm Jean PEJMSD 35 30
- CARHARTT Carhartt Pants, Midstone, Cotton Flame Resistant Denim FRB004-MDS 38 30
- ARIAT Straight Fit FR Jean, Men's, 2XL, 46/32 10026004
- Vf Imagewear Workwear and Protective Clothing