Vf Imagewear
Pants, Navy, 28 x 32 In., 11.2 cal/cm2
Mfr # PEW2NV 28 32
Zoro # G0043294
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 28 in
- Size 28 x 32"
Explore More Products
- VF IMAGEWEAR Pants, Stone Wash, 34 In x 34 In PEJ6SW 34 34
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In PEJ6SW 36 32
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In PMU2NV 36 30
- VF IMAGEWEAR EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 38 x 37U PEJ2DD3837U
- VF IMAGEWEAR Pants, Blue Denim, EXCEL Flame Resistant-Âż PEJ2DD 34 34
- VF IMAGEWEAR Pants, Blue, EXCEL Flame Resistant(R), Denim PEJ2DD 38 30
- VF IMAGEWEAR Mens 12.5 Oz Straight Fit Dnm Jean PEJMSD 42 34
- VF IMAGEWEAR Pants, Cotton, 32 x 34 In., 20.7 cal/cm2 PEJ4DW 32 34
- VF IMAGEWEAR Mens 12.5 Oz Straight Fit Dnm Jean PEJMSD 42 30
- TRU-SPEC Flame Resistant Pants, Navy, 45" to 47" 1442
- TINGLEY Magnaprene Flame Resistant Rain Pants, Tan, M P12008
- Vf Imagewear Arc Flash and Flame Resistant Clothing