Vf Imagewear
Pants, Navy, 31 x 30 In., 11.2 cal/cm2
Mfr # PEW2NV 31 30
Zoro # G0043373
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 31 in
- Size 31 x 30"
Explore More Products
- VF IMAGEWEAR Pants, Stone Wash, 34 In x 34 In PEJ6SW 34 34
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 PLW2NV 38 32
- VF IMAGEWEAR Pants, Stone Wash, 40 In x 32 In PEJ6SW 40 32
- VF IMAGEWEAR EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 38 x 37U PEJ2DD3837U
- VF IMAGEWEAR Pants, Blue Denim, EXCEL Flame Resistant-Âż PEJ2DD 34 34
- VF IMAGEWEAR Pants, Blue, EXCEL Flame Resistant(R), Denim PEJ2DD 38 30
- VF IMAGEWEAR Pants, Navy, 32 x 30 In., 11.2 cal/cm2 PEW2NV 32 30
- VF IMAGEWEAR Pants, Cotton, 44 x 34 In., 20.7 cal/cm2 PEJ4DW 44 34
- VF IMAGEWEAR Mens 12.5 Oz Straight Fit Dnm Jean PEJMSD 48 30
- ARIAT Pants, Straight Leg, Size 32" x "34 10027705
- ARIAT Relaxed Ridgeline Boot Cut, 38" x "32 10018365
- Vf Imagewear Workwear and Protective Clothing