Shop Alternate Products

Vf Imagewear

Pants, Cotton, 28 x 34 In., 20.7 cal/cm2 (Discontinued)


Free Shipping & Returns


Key Features

  • Size 28 x 34"
  • Fits Waist Size 28 in
  • Material Trade Name Excel FR(R)
  • Inseam 34 in
  • Fabric Weight 14.75 oz
See all product information