Vf Imagewear
Pants, Cotton, 44 x 32 In., 20.7 cal/cm2
Mfr # PEJ4DW 44 32
Zoro # G0044107
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 21 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 44 in
- Material Trade Name Excel FR(R)
Explore More Products
- VF IMAGEWEAR Pants, Blue, EXCEL Flame Resistant(R), Denim PEJ2DD 38 30
- VF IMAGEWEAR EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 38 x 37U PEJ2DD3837U
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In PEJ6SW 36 32
- VF IMAGEWEAR Pants, Stone Wash, 40 In x 32 In PEJ6SW 40 32
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 PLW2NV 38 32
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In PMU2NV 36 30
- VF IMAGEWEAR Pants, Navy, 33 x 34 In., 11.2 cal/cm2 PEW2NV 33 34
- VF IMAGEWEAR Pants, Blue, 50 x 34 In., 12.2 cal/cm2 PLW2NV 50 34
- VF IMAGEWEAR Pants, Navy, Nomex IIIA, 36 x 30 In. PNW2NV 36 30
- ARIAT Relaxed Fit FR Jeans, Men's, S, 30/32 10012555
- ARIAT FR Bottoms, Men's, L, 35/36 10026002
- Vf Imagewear Flame Resistant & Arc Flash Pants