- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Workwear and Protective Clothing
- /
- Arc Flash and Flame Resistant Clothing
- /
- Flame Resistant & Arc Flash Jackets & Coats
- /
- Flame-Resist Bomber Jacket, Navy, 2XL
Shop Alternate Products
This Product is Discontinued
Vf Imagewear
Flame-Resist Bomber Jacket, Navy, 2XL (Discontinued)
Mfr # JLJ8NV RG XXL
Zoro # G0044256
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Family Blue
- Size 2XL
- Color Blue
- Fabric Weight 7 oz
- Length 30 in
- Brand Vf Imagewear
- MFR #JLJ8NV RG XXL
- Zoro #G0044256
- UPC #883248097595
- Country of OriginMexico
Dimensions
Size | 2XL |
Length | 30 in |
Size - Body Type | Regular |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Details
Item | FR Jacket |
Color Family | Blue |
Color | Blue |
Fabric Weight | 7 oz |
Standards | ASTM F1506, ASTM F2302, NFPA 70E |
Arc Flash PPE Category | 3 |
ATPV Rating | 30 cal/sq cm |
Number of Outside Pockets | 2 |
Closure Type | Zipper |
Material | Excel FR(TM) ComforTouch(R) |
Number of Inside Pockets | 1 |
Hood Style | Snap-On (Sold Separately) |
Lining Material | Cotton |
Gender | Men's |
Cuff Style | Open |
Collar Style | Stand-Up |
Insulated for Cold Conditions | No |
Waist Style | Elastic |
Series | JLJ8 |
Includes Lining | Yes |
High-Visibility | No |
Water Resistant | Yes |
Garment Type | Jacket |
Total Number of Pockets | 3 |
Closure Features | Double Storm Flaps |
Lg. Type | Hip Length |
Features | Deep Pleated Action Back. Full Tunneled Elasticized Waistband, Fully Covered with Two Layer Storm Flap, Heavy Duty, Nomex(R) Taped Brass Zipper, Separating, Two Large External Patch Pockets with Concealed Snap Closure, with Hand Warmer One Inside Chest Pock |
Zipper Material | Brass |
Includes Hood | No |
Back Stripe Pattern | None |
Description
ATPV Rating 30 cal/sq cm, Arc Flash PPE Category 3, Closure Features Double Storm Flaps, Collar Style Stand-Up, Color Blue, Cuff Style Open, Fabric Weight 7 oz, Features Deep Pleated Action Back. Full Tunneled Elasticized Waistband, Fully Covered with Two Layer Storm Flap, Heavy Duty, Nomex(R) Taped Brass Zipper, Separating, Two Large External Patch Pockets with Concealed Snap Closure, with Hand Warmer One Inside Chest Pock, Closure Type Zipper, Garment Type Jacket, Gender Men's