Vf Imagewear
Bib Overalls, Brown, Cotton/Nylon
Mfr # BLF8BD RG XL
Zoro # G0044484
Free Shipping & Returns
$159.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 16 cal/sq cm
- Arc Flash PPE Category 2
- Color Brown
- Material ComforTouch(R)
- Closure Type Snap
Explore More Products
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L CEC2NV LN 44
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL CEC2NV RG 54
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L CEC2NV RG 44
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL CEC2NV RG 48
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL CEC2KH RG 48
- VF IMAGEWEAR Flame Resistant Coverall, Navy Blue, Nomex(R), 2XL CNB2NV LN 52
- VF IMAGEWEAR Flame Resistant Coverall, Navy, 100% Cotton, 40 CED2NV RG 40
- VF IMAGEWEAR Resistant Coverall, Khaki, 48 In Tall CLD4KH LN 48
- VF IMAGEWEAR Flame Resistant Coverall, Blue, Cotton/Nylon, 48 CLD4RB RG 48
- PORTWEST Bizflame 88/12 Iona Coverall, XL FR94
- HELLY HANSEN Bib Overalls, Orange, PVC 70530_200-S
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls