Vf Imagewear
Bib Overalls, Brown, Cotton/Nylon
Mfr # BLF8BD RG XXL
Zoro # G0044493
Free Shipping & Returns
$159.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 16 cal/sq cm
- Arc Flash PPE Category 2
- Color Brown
- Material ComforTouch(R)
- Closure Type Snap
Explore More Products
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL CEC2NV LN 46
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL CEC2KH RG 48
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL CEC2KH RG 46
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In CLD4NV RG 42
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL CEC2NV RG 54
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L CEC2NV RG 46
- VF IMAGEWEAR Bib Overalls, Navy, Cotton/Nylon BLC8NV LN XL
- VF IMAGEWEAR Nomex IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 40 Regular CNB2NVRG40
- VF IMAGEWEAR Flame Resistant Coverall, Orange, 100% Cotton, 58 CED2OR LN 58
- PORTWEST Bizweld Iona Coverall, XL UBIZ5
- CARHARTT FR Womens Rugged Flex Twill Coverall 102450-410
- Vf Imagewear Arc Flash and Flame Resistant Clothing