Vf Imagewear
Bib Overalls, Brown, Cotton/Nylon
Mfr # BLF8BD RG 3XL
Zoro # G0044502
Free Shipping & Returns
$159.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 16 cal/sq cm
- Arc Flash PPE Category 2
- Color Brown
- Material ComforTouch(R)
- Closure Type Snap
Explore More Products
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL CEC2NV LN 52
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M CEC2NV RG 40
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 3XL, HRC1 CNB2NV RG 54
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL CEC2NV RG 50
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L CEC2KH LN 44
- VF IMAGEWEAR Nomex IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 48 Long CNB2NVLN48
- VF IMAGEWEAR Flame Resistant Coverall, Khaki, Cotton/Nylon, 54 CLD4KH RG 54
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In Tall CMD6NV LN 42
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, 44 In CLD4GY RG 44
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL LNS4B-XL
- RADIANS Radians FRCA-002 VolCore(TM) Cotton FR Coverall FRCA-002N-XL
- Vf Imagewear Arc Flash and Flame Resistant Clothing