Zoro Select
Vacuum Gauge, Test, 2 In
Mfr # 4FMC1
Zoro # G0045507
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application General-Purpose Case
- Liquid Filled No
- Gauge Nominal Dial Size 2 in
- Basic Gauge Case Material Plastic
Explore More Products
- ZORO SELECT Vacuum Gauge, Liquid Filled, 1-1/2 In 4CFD8
- ZORO SELECT Vacuum Gauge, Test, 3-1/2 In 4FMF8
- ZORO SELECT Vacuum Gauge, Test, 2 In 4FMU5
- ZORO SELECT Vacuum Gauge, Mechanical Cont, 4-1/2 In 18C739
- ZORO SELECT Vacuum Gauge, Liquid Filled, 2-1/2 In 4CFR2
- ZORO SELECT Vacuum Gauge, Liquid Filled, 2 In 4CFF4
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 160 PSI, Stainless Case, Lower Mount, PRO-201L-254F
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 2000 PSI, Stainless Case, Lower Mount, PRO-201L-254O PRO-201L-254O
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 200 PSI, Stainless Case, Lower Mount, PRO-201L-254G PRO-201L-254G
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2-1/2 in. 601L-254A
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 30 inH2O, 1/4 NPT Male Bottom Conn, Glass Lens, Black Cover Ring 25-200-30-inH2O-GL-BCR
- Zoro Select Vacuum Gauges