Zoro Select
Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Steel, Black
Mfr # 4CEZ4
Zoro # G0046584
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Air, Water, Gas and Oils
- Gauge Application U-Clamp
- Accuracy +/-3-2-3%
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black 36JV32
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver 4CFH4
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver 4CFL5
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver 4FMW7
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black 4FLX7
- ZORO SELECT Pressure Gauge, Commercial, 0 to 1000 psi, 2 in Dial, 1/4 in MNPT, Plastic, Black 4FLU7
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black 4EFF4
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Red 4EFJ3
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in BSPT, Plastic, Black 4EFA3
- ASHCROFT Pressure Gauge 20W1005SH 02B XZG 160#
- PIC GAUGES Air Gauge, 2", 0/200 psi, 1/8" CBM 102D-208G
- Zoro Select Pressure Gauges