Dayton
Transport Chain, 1/2 in, 37 ft L, 11,300 lb
Mfr # 34RZ83
Zoro # G0047008
$354.38
26% off
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/2 in
- Chain Link Style Straight
- Working Load Limit 11,300 lb
- Grade 70
Explore More Products
- DAYTON Chain, Grade 70, 5/16 Size, 20 ft., 4700 lb. 1DJR9
- DAYTON Chain, 1/0 Size, 10 ft., 465 lb. 1DKC2
- DAYTON Chain, Grade 30, 3/16 Size, 250 ft., 800 lb. 1DJT7
- DAYTON Chain, 4/0 Size, 10 ft., 600 lb. 1DKH5
- DAYTON Chain, Grade 80, 9/32 Size, 5 ft., 3500 lb. 5WRP6
- DAYTON Chain, 1/0 Size, 10 ft., 440 lb., Standards: NACM 1DKD3
- DAYTON Chain End Pin GHH027
- DAYTON High Test Chain, 5/16 in, 20 ft. L, 3900 lb 34RZ48
- DAYTON High Test Chain, 1/4 in, 400 ft. L, 2600 lb 34RZ38
- CAMPBELL CHAIN & FITTINGS CHAIN DECOR #10 SILV 40' T0722007N
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Zinc Plated, 141' per Round Pail T0140423
- Dayton Chains