Dayton
Proof Coil Chain, Natural, 20 ft. L, 4500lb
Mfr # 34RZ17
Zoro # G0047251
$117.56
26% off
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/2 in
- Chain Link Style Straight
- Working Load Limit 4,500 lb
- Grade 30
Explore More Products
- DAYTON Proof Coil Chain, 1/2 in, 20 ft. L, 4500 lb 34RZ22
- DAYTON Proof Coil Chain, HDG, 200 ft L, 4500 lb 34RZ26
- DAYTON Chain, Grade 43, 1/4 Size, 20 ft., 2600 lb., Standards: NACM 1DJR3
- DAYTON Proof Coil Chain, 5/16 in, 92 ft L, 1900 lb 34RZ12
- DAYTON Chain, Grade 30, 1/4 Size, 140 ft., 1300 lb. 1DJU1
- DAYTON Chain, Grade 30, 3/16 Size, 800 ft., 800 lb. 1DJT8
- DAYTON Chain, 4 Size, 100 ft., 215 lb., Standards: NACM 1DKA1
- DAYTON Chain, 2/0 Size, 25 ft., 545 lb. 1DKA6
- DAYTON Transport Chain, 3/8 in, 400 ft. L, 6600 lb 34RZ82
- INDUSCO Chain, 3/8"x20ft., Trans G70, w/Grab Hks 23100391
- PEERLESS CHAIN 3/8 MC MOOR 200'/DR HDG, 500140650 500140650
- Dayton Chains