- Home
- /
- Test Instruments & Gauges
- /
- Pressure & Vacuum Measuring
- /
- Pressure Gauges
- /
- Pressure Gauge, 0 to 200 psi, 1/4 in BSPT, Plastic, Black
Shop Alternate Products
This Product is Discontinued
Zoro Select
Pressure Gauge, 0 to 200 psi, 1/4 in BSPT, Plastic, Black (Discontinued)
Mfr # 4EFE7
Zoro # G0047747
This Product is Discontinued
Key Features
- Connection Location Center Back
- Connection Size 1/4 in BSPT
- Gauge Application Test
- Range 0 to 1400 kPa, 0 to 200 psi
- Accuracy +/-3-2-3%
Customers Also Purchased
- Brand Zoro Select
-
MFR #
4EFE7
-
Zoro #
G0047747
- UPC # 190735504604
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in BSPT |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Details
Connection Location | Center Back |
Item | Pressure Gauge |
Gauge Application | Test |
Range | 0 to 1400 kPa, 0 to 200 psi |
Accuracy | +/-3-2-3% |
Material | ABS plastic |
Color | Black |
Gauge Primary Range Values | 0 to 200 |
Gauge Primary Range Units | psi |
Gauge Connection Type | BSPT |
Basic Gauge Case Material | Plastic |
Case Color | Black |
Pressure and Vacuum Gauge Type | Pressure Gauge |
Basic Gauge Sensor Material | Bronze |
Calibration Certificate Included | No |
Gauge Panel Mountable | No |
Basic Gauge Wetted Parts | Brass / Bronze |
Gauge Connection Location | Center Back |
Gauge Case Material | ABS Plastic |
Gauge Primary Range Smallest Graduation | 5 |
Gauge Case Color | Black |
Gauge Accuracy | +/-3-2-3% |
Gauge Secondary Range Values | 0 to 1400 |
Gauge Sensor Material | Bronze |
Liquid Filled | No |
Basic Gauge Socket Material | Brass |
Max. Pressure (PSI) | 200 |
Gauge Lens Material | Polycarbonate |
Basic Gauge Lens Material | Plastic |
Gauge Secondary Range Units | kPa |
Smallest Graduation | 5 psi |
Operating Temp. Range | -4 Degrees to 158 Degrees F |
Gauge Socket Material | Brass |
Socket Material | Brass |
Lens Material | Polycarbonate |
Description
Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Lens Material Polycarbonate, Socket Material Brass
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov