Shop Alternate Products
This Product is Discontinued
Condor
Finger Grd, Grain Leather Cowhide, L, PK10 (Discontinued)
Mfr # 4AZA3
Zoro # G0047896
This Product is Discontinued
Key Features
- Color Beige
- Length 3-1/2"
- Size L
- Material Grain Leather Cowhide
- Coverage Front/Side