- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- General Purpose Gloves
- /
- Knit Glove, Acrylic/Poly, XL, PR
Shop Alternate Products
This Product is Discontinued
Condor
Knit Glove, Acrylic/Poly, XL, PR (Discontinued)
Mfr # 2UUJ7
Zoro # G0049147
This Product is Discontinued
Key Features
- Glove Size XL
- Color Orange
- Glove Materials Acrylic/Polyester
- Glove Coating Coverage Full
- Cuff Style Knit
- Brand Condor
- MFR #2UUJ7
- Zoro #G0049147
- UPC #190735061626
- Country of OriginMultiple
- Category General Purpose Gloves
Dimensions
Glove Size | XL |
Size (Numeric) | 10 |
Details
Item | Knit Gloves |
Color | Orange |
Glove Materials | Acrylic/Polyester |
Glove Coating Coverage | Full |
Cuff Style | Knit |
Glove Coating Finish | Dotted |
Thumb Style | Wing |
Grip Material | PVC |
Glove Coating Material | PVC |
Glove Style | Knit |
Application | General Maintenance, Material Handling,Assembly,Shipping,and Receiving |
Coating Coverage | Double Sided |
Finger Style | Full Finger |
Grip Pattern | Criss Cross |
Sold As | Pair |
Thickness | 7 ga |
Glove Durability | Heavyweight |
Finger Coverage | Full Finger |
Glove Construction | Seamless Knit |
Brand and Series | Condor |
Hem Style | Unfinished |
Glove Coating Color | Clear |
Insulated | No |
Color (Knit/Coating) | Orange / Clear |
Material (Thck) | Cotton ( 7 ga ) |
Coating Texture | Dotted |
Palm Coating Material | PVC |
Glove Coating Cover | Palm |
Knit Material | Cotton |
Reversible | No |
Hand Protection Style | Glove |
Includes Reinforced Thumb Crotch | No |
Includes Finger Fourchettes | No |
Silicone-Free | No |
Lint-Free | No |
Minimum Temperature | Not Rated |
Coating Type | Dotted |
Touchscreen Compatible | No |
Knit Material Color | Orange |
Pairs per Package | 144 |
EN 388 Rating | 1131X |
Latex-Free | No |
ANSI/ISEA Abrasion Level | Not Rated |
Palm Type | Grip Coated |
Double-Dipped | No |
ANSI/ISEA Cut Level | Not Rated |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Unfinished, Glove Style Task and Chore, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 1131X, Standards EN 388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, 1 Pair
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov