Condor
Knit Glove, Poly/Cotton, L, PR
Mfr # 2ELK5
Zoro # G0049174
$0.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige/Black
- Glove Materials Cotton/Polyester
- Glove Coating Coverage Full
- Cuff Style Knit
- Finger Style Fingerless
Explore More Products
- CONDOR Knit Glove, Poly/Cotton, S, PR 2ELK6
- CONDOR Knit Glove, Poly/Cotton, L, PR 4NGY6
- CONDOR Jersey Gloves, Poly/Cotton, S, Brown, PR 2UUJ3
- CONDOR Heavyweight Knit Glove, Poly/Cotton, L, PR 2UTZ4
- CONDOR String Knit Gloves, Standard Weight, Uncoated, Cotton/Polyester, Large (Size 9), White 4JF62
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, XS, 1 Pair 5AJ52
- CONDOR Jersey Gloves, Salt/Pepper, 9-1/2inL, PR 48UR58
- CONDOR Canvas Gloves, Cotton, L, High Visibility Yellow, PR 4NMU7
- CONDOR Jersey Gloves, Cotton, L, White/Blue, PR 4NGZ9
- CONDOR Chore Gloves, Green, 18 oz., Cotton, PR 48UR61
- MAGID JerseyMaster 7 oz Jersey Gloves with Knit Wrist Cuff, 12PK T2703
- Condor Gloves & Hand Protection