Dayton
Cable, 1/16 in., 250 ft., 7 x 19, SS
Mfr # 33RG67
Zoro # G0049196
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/16 in
- Strand Type 7 x 19
- Cable Size 1/16 in
Explore More Products
- DAYTON Cable, 1/4 In, 25ft. L, 1280 lb., 7x19, SS 2VJU6
- DAYTON Cable, 3/8 IN, 150 FT, 2880 lb. Capacity 1DLA6
- DAYTON Cable, 1/4 in. dia., 500 ft., 7 x 19, Vinyl 33RF69
- DAYTON Cable, 1/8 in., 250 ft., 19 x 7, SS 33RG91
- DAYTON Cable, 3/16 In, L50Ft, WLL740Lb, 7x7, Steel 2VJW5
- DAYTON Cable, 3/16 In, L100Ft, WLL740Lb, 7x7, Steel 2VJW6
- DAYTON Cable, 1/4 In, L 50 Ft, WLL 900 Lb 2TAT9
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, Steel 2VJG8
- DAYTON Cable, 3/32 in. dia., 25 ft., 7 x 7, Vinyl 33RF56
- DAYTON Cable, 1/8 in., 250 ft., 7 x 19, SS 33RG93
- DAYTON Cable, 1/4 In, 100ft.L, 1280 lb., 7x19, SS 2VJU8
- Dayton Wire Rope & Cable