Shop Alternate Products
This Product is Discontinued
John Deere
Size 9-1/2 Men's 6" Work Boot Steel Work Boots, Brown (Discontinued)
Mfr # JD6383 9.5W
Zoro # G0049926
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Size 9-1/2
- Shank Material Steel
- Outsole Material Rubber