Shop Alternate Products
This Product is Discontinued
John Deere
Wellington Boots, Pln, Mens, 11-1/2, Tn, PR (Discontinued)
Mfr # JD4504 11.5M
Zoro # G0050032
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 11-1/2
- Upper Material Leather
- Waterproof Yes
- Insulated No
- Toe Type Plain