Shop Alternate Products
This Product is Discontinued
Chicago Protective Apparel
Flame Resistant Crewneck Shirt, Gray, 97% Cotton/3% Spandex, 2XL (Discontinued)
Mfr # 610-FRC-LS-G
Zoro # G0050648
Free Shipping & Returns
This Product is Discontinued
Key Features
- ATPV Rating 8.9 cal/cm2
- Size 2XL
- Color Gray
- Sleeve Length 38"
- Closure Type Pullover