Mapa
Cleanroom Glv, Size 7-1/2, 8 mil, PR, PK200
Mfr # 0726
Zoro # G0051143
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- ISO Class 4
- Length 12 in
- Cuff Color Banded
- Application Chip Assembly, Pharmaceuticals Production, Medical Device Manufacturing, Biotech Research, Cd Processing
Explore More Products
- MAPA Cleanroom Gloves, Size 7, 20 mil, PK72 E-194
- MAPA Clean Process Gloves, S, 6 mil, PK100 984 CP
- MAPA Cleanroom Gloves, Size 8, 20 mil, PR O-240
- MAPA Tri-Polymer Glove, Mapa, Size 10, PR, PK72 514310
- MAPA Clean Process Gloves, M, 6 mil, PK100 984 CP
- MAPA Cleanroom Gloves, Size 7, 20 mil, PR O-240
- MAPA Cleanroom Glv, Size 9, 11 mil, PR, PK72 A10CR
- MAPA Cleanroom Glv, Size 8-1/2, 8 mil, PR, PK200 0726
- MAPA Cleanroom Glv, Size 7, 11 mil, PR, PK72 A10CR
- GRAFCO Cotton Gloves, Medium/Large 12Pr/Pk, 9666
- MAPA Cleanroom Gloves, Size 10, 20 mil, PK72 E-194
- Mapa Lab and Clean Room Gloves