Coated Gloves, Natural Rubber Latex, Textured, Palm, 4 Abrasion Level, Gray, M (8) 1 PR

  • Mfr # 330M-08

  • Zoro # G0051396


product price:  $5.45
/pr

Key Features

Glove Size
M (8)
Color
Gray
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330M-08
Zoro #
G0051396
UPC #
038054916183
Country of Origin
Malaysia

Dimensions

Glove Size
M (8)
Thickness
10
Glove Length
10"
Size
M
Glove Length Style
Standard
Size- Numeric
8

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Textured
Standards
ANSI/ISEA 105 2005, ASTM, CE 2142
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
2
Resists
Abrasions
ANSI/ISEA Cut Level
A1
Application
Construction, Masonry, Agriculture, Garbage Collection, Carpentry, Highway Work, Floor Tiling, Roofing, Maintenance, Shipping And Receiving
Thumb Style
Reinforced
Insulated
No
Cuff Style
Knit
Glove Hand Style
Left and Right
Series
Atlas 330
Latex-Free
No
Brand and Series
Showa 330
Glove Materials
Polyester
Reinforcement Coverage
Reinforced Thumb Crotch
Sold As
Pair
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
EN 388 Rating
2142X
Palm Type
Coated
Finger Coverage
Full Finger
Knit Material Color
Gray
Glove Lining Material
Cotton/Polyester
Minimum Temperature
Not Rated
Coating Type
Dipped
Glove Features
Reinforced Thumb Crotch
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
Yes
Hem Style
Finished
Double-Dipped
No
Lint-Free
No
Touchscreen Compatible
No
Reversible
No
Hand Protection Style
Glove
Glove Coating Color
Black

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2142X, Standards CE, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.