Nitrilite
Cleanroom Gloves, Nitrile, 5 mil, XL, PK100
Mfr # 93-401
Zoro # G0051606
$65.74
47% off
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Alpha XL
- ISO Class 5
- Color Off-White
- Material Nitrile
- Length 12 in
Explore More Products
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, L, PK100 93-401
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, M, PK100 93-401
- NITRILITE Cleanroom Gloves, Nitrile, S, 5 mil, PK100 93-401
- NITRILITE Cleanroom Gloves, Nitrile, M, 5 mil, PK100 93-311
- NITRILITE Cleanroom Gloves, Nitrile, XL, 5 mil, PK100 93-311
- NITRILITE Nitrilite Cleanroom Gloves, Nitrile, L, 5 mil, PK100 93-311
- NITRILITE Cleanroom Gloves, Nitrile, XS, 5 mil, PK100 93-401
- NITRILITE Cleanroom Gloves, Nitrile, 2XL, 5 mil, PK100 93-401
- HONEYWELL NORTH Seamless Dry Box Glove, Butyl, 32"L, PR 8B1532/9Q
- PORTWEST Antistatic PU Fingertip Glove, XXS A198
- PORTWEST Antistatic PU Fingertip Glove, L A198
- Nitrilite Gloves & Hand Protection