Condor
Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, PR
Mfr # 2UUE3
Zoro # G0052525
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4 Dip
- Color Black/Gray
- Thumb Style Wing
- Cuff Style Knit
Explore More Products
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR 2UUE4
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR 2UUE5
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, 2XL, PR 2UUE6
- CONDOR Coated Gloves, 2XL, Nylon, Nitrile, PR 60VY85
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White/Gray, L, PR 2UUG2
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR 2UUG7
- CONDOR Coated Gloves, Latex, XL, Gry/Blk, PR 20GZ48
- CONDOR Nitrile Coated Gloves, Palm Coverage, Gray, L, PR 48UP73
- CONDOR VF, Coated Gloves, Nylon, XL, 60WF90, PR 60WF82
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, XS, 12PK 34-846/XS
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, XL, PR 9781XL
- Condor Coated Gloves